Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 94276 / CARQUEST
Mfr # B1SO0003644
Zoro # G310494817
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Media Microglass
- Head Material Microglass
- Micron Rating 10 µ
- Application Filtration
- Length 7.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0003644
- Zoro # G310494817
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 7.165 in |
Outside Dia. | 5.079 in |
Details
Filter Media | Microglass |
Head Material | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Replaces Part Number | 94276 |
Replaces Brand | Carquest |
Description
Beta 1 Filters B1SO0003647 is a quality replacement for CARQUEST / 94276.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APDI 62-63 Ford Fairlane Heater Core, 9010321 (9010321)
- DB ELECTRICAL Starter For Yanmar Tractor Various Models 1986-On Yanmar 28Hp Gas; 410-44029 (410-44029)
- BUYERS PRODUCTS 2-5/16 Inch Black Hitch Ball With 1-1/4 Shank Diameter x 2-3/4 Long+1 Inch Riser (1802055)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BETA 1 FILTERS Spin-On replacement filter for CP125255 / LENZ (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for A120T60 / FILTREC (B1SO0003836)
- BETA 1 FILTERS Spin-On replacement filter for P173737 / DONALDSON (B1SO0008120)
- BETA 1 FILTERS Spin-On replacement filter for 0160MA005BN / HYDAC/HYCON (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for SPH94003 / SF FILTER (B1SO0003955)
- BETA 1 FILTERS Spin-On replacement filter for A05A10C2 / WIX (B1SO0003955)
- MAIN FILTER NAPA 1483 Replacement/Interchange Spin-On Filter (MF0575535)
- Beta 1 Filters Automotive Hydraulic Filters