Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 9101798 / LAYMOR
Mfr # B1SO0001705
Zoro # G710494486
Sold in multiples of 4 for $126.36
$126.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 3.78 in
- Application Filtration
- Micron Rating 10 µ
- Filter Media Cellulose
- Length 5.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001705
- Zoro # G710494486
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 5.787 in |
Details
Application | Filtration |
Micron Rating | 10 µ |
Filter Media | Cellulose |
Head Material | Cellulose |
Replaces Part Number | 9101798 |
Replaces Brand | Laymor |
Description
Beta 1 Filters B1SO0001881 is a quality replacement for LAYMOR / 9101798.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front and Rear Floorliners, 44828-1-2 (44828-1-2)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- RAYMARINE Power Cord For A Series (R70159)
- WESTWARD Battery Cable, 6 ga, 100ft., Black (19YD44)
- BETA 1 FILTERS Spin-On replacement filter for 70064 / CIM-TEK (B1SO0002299)
- BETA 1 FILTERS Spin-On replacement filter for CP125255 / LENZ (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for KL850009 / KELTEC (B1SO0001420)
- BETA 1 FILTERS Spin-On replacement filter for MF0058028 / MAIN FILTER (B1SO0003491)
- BETA 1 FILTERS Spin-On replacement filter for A121G10 / FILTREC (B1SO0004104)
- BETA 1 FILTERS Spin-On replacement filter for 0063019 / PONSSE (B1SO0008066)
- MAIN FILTER BALDWIN BT8421MPG Replacement/Interchange Spin-On Filter (MF0058060)
- Beta 1 Filters Automotive Hydraulic Filters