Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 87526H / HYSTER
Mfr # B1SO0001705
Zoro # G210493699
Sold in multiples of 4 for $479.96
Free Shipping & Returns
$479.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Outside Dia. 3.78 in
- Application Filtration
- Head Material Cellulose
- Length 5.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001705
- Zoro # G210493699
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 5.787 in |
Details
Filter Media | Cellulose |
Application | Filtration |
Head Material | Cellulose |
Micron Rating | 10 µ |
Replaces Brand | Hyster |
Replaces Part Number | 87526H |
Description
Beta 1 Filters B1SO0001856 is a quality replacement for HYSTER / 87526H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13367 (13367)
- BLASTER 11 oz. Air Intake Cleaner Aerosol can (16-SET)
- RONSTAN S25 T-Track Slide & S55 Orbit Block 2 Pack (RC72540S)
- WESTIN Platinum Bug Shield (72-97170)
- BETA 1 FILTERS Spin-On replacement filter for 4203691 / DANA (B1SO0007804)
- BETA 1 FILTERS Spin-On replacement filter for 142243 / QUINCY (B1SO0004104)
- BETA 1 FILTERS Spin-On replacement filter for MXR9550 / UCC (B1SO0003644)
- BETA 1 FILTERS Spin-On replacement filter for 0063019 / PONSSE (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for 51730 / WIX (B1SO0008653)
- BETA 1 FILTERS Spin-On replacement filter for 2202260271 / CECCATO/MARK (B1SO0001200)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- Beta 1 Filters Automotive Hydraulic Filters