Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 76530105 / BECKER PUMP
Mfr # B1SO0001039
Zoro # G810491460
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.63 in
- Outside Dia. 3.12 in
- Micron Rating 15 µ
- Filter Media Cellulose
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001039
- Zoro # G810491460
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 3.63 in |
Outside Dia. | 3.12 in |
Details
Micron Rating | 15 µ |
Filter Media | Cellulose |
Material | Cellulose |
Application | Filtration |
Replaces Brand | Becker Pump |
Replaces Part Number | 76530105 |
Description
Beta 1 Filters B1SO0001043 is a quality replacement for BECKER PUMP / 76530105.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Stainless Steel Swivel Hasp, #221130-1 (221130-1)
- REESE Ball/Clevis Mount Adj (7089444)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, CLEAR (9031C)
- COLE HERSEE Rocker Switch SPDT On-Off-On 3 Blade (M-58031-02-BP)
- BETA 1 FILTERS Spin-On replacement filter for 6211472200 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for HC3525 / PARKER (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 36897353 / DOOSAN (B1SO0001186)
- BETA 1 FILTERS Spin-On replacement filter for W962 / EATON (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 634900 / WOODWARD SALES (B1SO0016575)
- BETA 1 FILTERS Spin-On replacement filter for 5205002S / KOHLER (B1SO0001039)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (T308-M)
- Beta 1 Filters Oil Filters