Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 7437000192 / GROVE
Mfr # B1SO0002095
Zoro # G510489729
Sold in multiples of 4 for $479.96
Free Shipping & Returns
$479.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.787 in
- Outside Dia. 3.78 in
- Micron Rating 25 µ
- Material Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0002095
- Zoro # G510489729
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 5.787 in |
Outside Dia. | 3.78 in |
Details
Micron Rating | 25 µ |
Material | Cellulose |
Application | Filtration |
Replaces Part Number | 7437000192 |
Replaces Brand | Grove |
Filter Media | Cellulose |
Description
Beta 1 Filters B1SO0002188 is a quality replacement for GROVE / 7437000192.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 21MM CheckMate, Loose Wheel Nut Indicator, PK100 (62421-100)
- PIONEER CABLE Speedometer Cable, Ca-3031 (CA-3031)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blue (3270-0816-0100)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1257)
- BETA 1 FILTERS Spin-On replacement filter for 6211472250 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 76530105 / BECKER PUMP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 1809001 / DVP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for K5003 / KOBELCO (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for W962 / EATON (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 5205002S / KOHLER (B1SO0001039)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7135)
- Beta 1 Filters Oil Filters