Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 70175 / CIM-TEK
Mfr # B1SO0006173
Zoro # G011452291
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.472"
- Outside Dia. 5.039"
- Micron Rating 25 µ
- Application Filtration
- Material Cellulose/Water Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0006173
- Zoro # G011452291
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10.472" |
Outside Dia. | 5.039" |
Details
Micron Rating | 25 µ |
Application | Filtration |
Material | Cellulose/Water Removal |
Media | Cellulose/Water Removal |
Description
Beta 1 Filters B1SO0006176 is a quality replacement for CIM-TEK / 70175.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 70175 CIM-TEK
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWISS+TECH 4-in-1 BodyGard Auto Emergency Hammer Escape Tool with Glass Breaker Single Pack (ST85109)
- QUICKCABLE SB Connector, Lockout (126206-001)
- MAIN FILTER BALDWIN BT839 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER PALL HC7500SKS4H Hydraulic Filter Replacement (MF0058062)
- BETA 1 FILTERS Spin-On replacement filter for K5003 / KOBELCO (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / WORTHINGTON (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 2118174 / GARDNER DENVER (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 077099417200 / KAISHAN COMPRESSOR (B1SO0049942)
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- Beta 1 Filters Oil Filters