Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 70164 / CIM-TEK
Mfr # B1SO0005620
Zoro # G310496422
product price: $97.39
/ea
Sold in multiples of 2 for $194.78
Free Shipping & Returns
$194.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Filtration
- Length 6.693 in
- Micron Rating 5 µ
- Outside Dia. 5.039 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005620
- Zoro # G310496422
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 6.693 in |
Outside Dia. | 5.039 in |
Details
Application | Filtration |
Micron Rating | 5 µ |
Head Material | Microglass |
Filter Media | Microglass |
Replaces Brand | Cim-Tek |
Replaces Part Number | 70164 |
Description
Beta 1 Filters B1SO0005514 is a quality replacement for CIM-TEK / 70164.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CSG50P25A Replacement/Interchange Spin-On Filter (MF0057997)
- GREEN LEAF Cross Poly 1/2Barbx11/16M Un (T 12 C P 1PK)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7360)
- BALDWIN FILTERS Air Filter, 13-7/32" L, 8-1/32" W (PA30275)
- BETA 1 FILTERS Spin-On replacement filter for W79A448 / WIX (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for P165354 / DONALDSON (B1SO0007490)
- BETA 1 FILTERS Spin-On replacement filter for MF0058028 / MAIN FILTER (B1SO0003491)
- BETA 1 FILTERS Spin-On replacement filter for 51614 / WIX (B1SO0002663)
- BETA 1 FILTERS Spin-On replacement filter for 4203691 / DANA (B1SO0007804)
- BETA 1 FILTERS Spin-On replacement filter for 20270185 / ENERGYLOGIC (B1SO0002663)
- MAIN FILTER NAPA 1498 Replacement/Interchange Spin-On Filter (MF0575544)
- Beta 1 Filters Automotive Hydraulic Filters