Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 6211472550 / CECCATO/MARK
Mfr # B1SO0016285
Zoro # G811451913
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.72"
- Outside Dia. 2.99"
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0016285
- Zoro # G811451913
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4.72" |
Outside Dia. | 2.99" |
Details
Application | Filtration |
Description
Beta 1 Filters B1SO0016307 is a quality replacement for CECCATO/MARK / 6211472550.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 6211472550 CECCATO/MARK
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL 16 oz Fifth Wheel Lube Tube Black (10030)
- TIGER BRAND JACK POST 15GA 12""-15""H (J-S-15)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 400 Amp (5RXF5)
- CROWN AUTOMOTIVE HIGH STOP LAMP (55054992)
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 36897353 / DOOSAN (B1SO0001186)
- BETA 1 FILTERS Spin-On replacement filter for 1809001 / DVP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 634900 / WOODWARD SALES (B1SO0016575)
- BETA 1 FILTERS Spin-On replacement filter for 1809002 / DEKKER VACUUM (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B336)
- Beta 1 Filters Oil Filters