Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 6211472500 / WORTHINGTON
Mfr # B1SO0016285
Zoro # G111452276
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.72"
- Outside Dia. 2.99"
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0016285
- Zoro # G111452276
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4.72" |
Outside Dia. | 2.99" |
Details
Application | Filtration |
Description
Beta 1 Filters B1SO0016379 is a quality replacement for WORTHINGTON / 6211472500.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 6211472500 WORTHINGTON
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6719)
- ASTRO PNEUMATIC INFLATER GAUGE 2.5" W/LOCK & DUAL CHUCK (AO3083)
- INTERSTATE PNEUMATICS 12.Professional Tire Valve Core Removal Tool 4 Inch Length (TCT4)
- DONALDSON Muffler, Round Style 3, M045193 (M045193)
- BETA 1 FILTERS Spin-On replacement filter for A04819974 / COMPAIR (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 6211472550 / CECCATO/MARK (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 39907175 / INGERSOLL RAND (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for K5003 / KOBELCO (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 51516 / WIX (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for P565062 / DONALDSON 4-Pack (B1SO0002277)
- ACDELCO Filter Asm-Oil Pf46E, Pf46E (PF46E)
- Beta 1 Filters Oil Filters