Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 6211472500 / CHICAGO PNEUMATIC
Mfr # B1SO0016285
Zoro # G411451979
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.72"
- Outside Dia. 2.99"
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0016285
- Zoro # G411451979
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4.72" |
Outside Dia. | 2.99" |
Details
Application | Filtration |
Description
Beta 1 Filters B1SO0016316 is a quality replacement for CHICAGO PNEUMATIC / 6211472500.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 6211472500 CHICAGO PNEUMATIC
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2367 BoatTector High-Strength Line SnubberStorage Bungee Value-12" w Compact Hooks (3006.2367)
- ECCO Warning Light, LED, Amber/Red (ED3744AR)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7679-D)
- WALKER EXHAUST Exhaust Y Pipe, 40372 (40372)
- BETA 1 FILTERS Spin-On replacement filter for 39907175 / INGERSOLL RAND (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for HC3525 / PARKER (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 077099417200 / KAISHAN COMPRESSOR (B1SO0049942)
- BETA 1 FILTERS Spin-On replacement filter for 51516 / WIX (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 2118174 / GARDNER DENVER (B1SO0001284)
- MANN FILTER Engine Oil Filter, HU 7020 z (HU 7020 z)
- Beta 1 Filters Oil Filters