Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 5205002S / KOHLER
Mfr # B1SO0001039
Zoro # G310491991
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.63 in
- Outside Dia. 3.12 in
- Micron Rating 15 µ
- Application Filtration
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001039
- Zoro # G310491991
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 3.63 in |
Outside Dia. | 3.12 in |
Details
Micron Rating | 15 µ |
Application | Filtration |
Filter Media | Cellulose |
Material | Cellulose |
Replaces Brand | Kohler |
Replaces Part Number | 5205002S |
Description
Beta 1 Filters B1SO0001073 is a quality replacement for KOHLER / 5205002S.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3815)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 39-5/8in W, Steel (338-5)
- GEN-Y HITCH Weld-On Receiver Tube 2 x 2 x 12 (GH-003)
- BUYERS PRODUCTS TOW HOOK CHROME PLATED NORMAL (B2800ACLH)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for W962 / EATON (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 6211472200 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 1809002 / DEKKER VACUUM (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 39907175 / INGERSOLL RAND (B1SO0001328)
- WIX FILTERS PORSCHE 77-82/VW 73-07/HD APPLICATIONS (51342)
- Beta 1 Filters Oil Filters