Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 51616 / WIX
Mfr # B1SO0005000
Zoro # G111452320
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.693"
- Outside Dia. 5.039"
- Micron Rating 10 µ
- Application Filtration
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005000
- Zoro # G111452320
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 6.693" |
Outside Dia. | 5.039" |
Details
Micron Rating | 10 µ |
Application | Filtration |
Material | Cellulose |
Media | Cellulose |
Description
Beta 1 Filters B1SO0037653 is a quality replacement for WIX / 51616.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 51616 WIX
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Horn Valve For Navistar, 032245 (032245)
- PUROLATOR Purolator A35305 PurolatorONE Advanced Air Filter (A35305)
- QUICK PRODUCTS Quick Products JQ-RHW Replacement Plastic Cover for Electric Tongue Jack - White (JQ-RHW)
- GROTE Primary Wire, 16 Gauge, Red, 100 ft. Spool (87-8000)
- BETA 1 FILTERS Spin-On replacement filter for 6211472550 / CECCATO/MARK (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 2118174 / GARDNER DENVER (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 142136 / QUINCY (B1SO0001433)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 5205002S / KOHLER (B1SO0001039)
- PUROLATOR Purolator L10111 Purolator Premium Engine Protection Oil Filter (L10111)
- Beta 1 Filters Oil Filters