Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 51516 / WIX
Mfr # B1SO0016285
Zoro # G411452327
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.72"
- Outside Dia. 2.99"
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0016285
- Zoro # G411452327
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4.72" |
Outside Dia. | 2.99" |
Details
Application | Filtration |
Description
Beta 1 Filters B1SO0035533 is a quality replacement for WIX / 51516.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 51516 WIX
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fender, 2 Light (LH) 28.25" x37.5" x15.5" (A-399328R2)
- JUSTRITE Closing Funnels, Hinged Cover (08227)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- SOLAS Rubex Interchangeable Hub 4-Blade Propeller, LH, 14.75in x 15in Pitch (9514-148-15)
- BETA 1 FILTERS Spin-On replacement filter for 6211472250 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 7437000192 / GROVE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 6211472550 / CECCATO/MARK (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 2118174 / GARDNER DENVER (B1SO0001284)
- WIX FILTERS Engine Oil Filter #Wix 51820 (51820)
- Beta 1 Filters Oil Filters