Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 44788 / GENIE
Mfr # B1SO0002095
Zoro # G510489897
product price: $31.59
/ea
Sold in multiples of 4 for $126.36
$126.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.787 in
- Outside Dia. 3.78 in
- Micron Rating 25 µ
- Application Filtration
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0002095
- Zoro # G510489897
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 5.787 in |
Outside Dia. | 3.78 in |
Details
Micron Rating | 25 µ |
Application | Filtration |
Material | Cellulose |
Replaces Brand | Genie |
Replaces Part Number | 44788 |
Filter Media | Cellulose |
Description
Beta 1 Filters B1SO0002176 is a quality replacement for GENIE / 44788.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Beam, 21 In Size (CLX-21)
- ENERPAC GBJ020A, 22 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ020A)
- WESTAR 64-77 Amer Motors L6 3.8 Engine Mount, Em-2280 (EM-2280)
- GROCO GROCO Spanner Wrench/Deck Plate Key (SW-2531)
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / CHICAGO PNEUMATIC (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 6211472200 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for K5003 / KOBELCO (B1SO0001284)
- BALDWIN FILTERS Oil Filter, Spin-On, (B495-SS)
- Beta 1 Filters Oil Filters