Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 39907175 / INGERSOLL RAND
Mfr # B1SO0001328
Zoro # G110498183
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.25 in
- Outside Dia. 3.7 in
- Micron Rating 15 µ
- Filter Media Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001328
- Zoro # G110498183
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 8.25 in |
Outside Dia. | 3.7 in |
Details
Micron Rating | 15 µ |
Filter Media | Cellulose |
Application | Filtration |
Material | Cellulose |
Replaces Part Number | 39907175 |
Replaces Brand | Ingersoll Rand |
Description
Beta 1 Filters B1SO0001379 is a quality replacement for INGERSOLL RAND / 39907175.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Four Way Plug With Spring Guard (055059)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- MOTORCRAFT Oil - Rear Axle, XY75W140QL (XY75W140QL)
- WALKER EXHAUST Exhaust Muffler Assembly, 50054 (50054)
- BETA 1 FILTERS Spin-On replacement filter for 6211472550 / CECCATO/MARK (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 7437000192 / GROVE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / WORTHINGTON (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for A04819974 / COMPAIR (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- BETA 1 FILTERS Spin-On replacement filter for 6211472200 / CHICAGO PNEUMATIC (B1SO0001328)
- WIX FILTERS Xp Lube Filter, 57356Xp (57356XP)
- Beta 1 Filters Oil Filters