Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 2903033701 / ATLAS COPCO
Mfr # B1SO0016285
Zoro # G111452047
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.72"
- Outside Dia. 2.99"
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0016285
- Zoro # G111452047
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4.72" |
Outside Dia. | 2.99" |
Details
Application | Filtration |
Description
Beta 1 Filters B1SO0016299 is a quality replacement for ATLAS COPCO / 2903033701.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 2903033701 ATLAS COPCO
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Radiator Fan Control Module, 902-503 (902-503)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 18 Inch (5239018)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16" (40075)
- SKF Wheel Bearing - Rear, BR35 (BR35)
- BETA 1 FILTERS Spin-On replacement filter for CP75230 / LENZ (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / CHICAGO PNEUMATIC (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 36897353 / DOOSAN (B1SO0001186)
- BETA 1 FILTERS Spin-On replacement filter for 5205002S / KOHLER (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 51516 / WIX (B1SO0016285)
- FRAM For use With Heavy Duty Vehicles Spin On Enhanced Cellulose Media 3404 Height (PH7575)
- Beta 1 Filters Oil Filters