Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 250216 / FILTER MART
Mfr # B1SO0006173
Zoro # G711452270
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.472"
- Outside Dia. 5.039"
- Micron Rating 25 µ
- Material Cellulose/Water Removal
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0006173
- Zoro # G711452270
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10.472" |
Outside Dia. | 5.039" |
Details
Micron Rating | 25 µ |
Material | Cellulose/Water Removal |
Application | Filtration |
Media | Cellulose/Water Removal |
Description
Beta 1 Filters B1SO0006177 is a quality replacement for FILTER MART / 250216.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 250216 FILTER MART
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- FORESPAR PERFORMANCE PRODUCTS MareLube Valve General Purpose Lubricant - 16 oz. (770055)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- BETA 1 FILTERS Spin-On replacement filter for K5003 / KOBELCO (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- BETA 1 FILTERS Spin-On replacement filter for 261991 / VANAIR (B1SO0001005)
- BETA 1 FILTERS Spin-On replacement filter for 7437000192 / GROVE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 6211472200 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 1809001 / DVP (B1SO0001039)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7157)
- Beta 1 Filters Oil Filters