Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 222759A1 / IHC INT. HARVESTER
Mfr # B1SO0007490
Zoro # G310500242
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 5 µ
- Outside Dia. 3.74 in
- Application Filtration
- Head Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0007490
- Zoro # G310500242
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.74 in |
Length | 6.063 in |
Details
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | 222759A1 |
Replaces Brand | Ihc (Int. Harvester) |
Description
Beta 1 Filters B1SO0007513 is a quality replacement for IHC INT. HARVESTER / 222759A1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIZARDS PRODUCTS Wizards Mini Bendi-Backer Backing Plate (11254)
- CHICAGO PNEUMATIC Cp82060 Jack Stand 6T - Pair (8941082060)
- WEATHERTECH Front Rubber Mats/Black, W489 (W489)
- LISLE Spark Tester (19380)
- BETA 1 FILTERS Spin-On replacement filter for 70164 / CIM-TEK (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for SPH94003 / SF FILTER (B1SO0003955)
- BETA 1 FILTERS Spin-On replacement filter for S62427 / CNH CASE-NEW HOLLAND (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for 51730 / WIX (B1SO0008653)
- BETA 1 FILTERS Spin-On replacement filter for P164378 / DONALDSON (B1SO0008120)
- BETA 1 FILTERS Spin-On replacement filter for 4203691 / DANA (B1SO0007804)
- MAIN FILTER CIM-TEK 70172 Replacement/Interchange Spin-On Filter (MF0058070)
- Beta 1 Filters Automotive Hydraulic Filters