Shop All Oil Removal Filters
Beta 1 Filters
Spin-On replacement filter for 2205431900 / LIUTECH
Mfr # B1SO0049832
Zoro # G310499270
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Microns 25 µ
- Filter Media Cellulose
- Bowl Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0049832
- Zoro # G310499270
- Country of Origin United States
- Category Oil Removal Filters
Details
Microns | 25 µ |
Filter Media | Cellulose |
Bowl Material | Cellulose |
Description
Beta 1 Filters B1SO0049876 is a quality replacement for LIUTECH / 2205431900.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Nylon, 0.7200 In. W (203RRAR10)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- POWERDRIVE QD Bushing, SD, 2" (SD-2)
- DAYTON BX25 Cogged V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5TXL1)
- BETA 1 FILTERS Spin-On replacement filter for 39911615 / INGERSOLL RAND (B1SO0049788)
- BETA 1 FILTERS Spin-On replacement filter for 39911631 / INGERSOLL RAND (B1SO0049787)
- BETA 1 FILTERS Spin-On replacement filter for 2013400204 / QUINCY (B1SO0049917)
- BETA 1 FILTERS Spin-On replacement filter for 128598 / QUINCY (B1SO0049917)
- BETA 1 FILTERS Spin-On replacement filter for 39796982 / INGERSOLL RAND (B1SO0049787)
- BETA 1 FILTERS Spin-On replacement filter for 1625752600 / ATLAS COPCO (B1SO0049960)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- Beta 1 Filters Oil Removal Filters