Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 2202260271 / CECCATO/MARK
Mfr # B1SO0001200
Zoro # G610494555
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.69 in
- Filter Media Cellulose
- Application Filtration
- Length 8.73 in
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001200
- Zoro # G610494555
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.69 in |
Length | 8.73 in |
Details
Filter Media | Cellulose |
Application | Filtration |
Head Material | Cellulose |
Replaces Brand | Ceccato/Mark |
Replaces Part Number | 2202260271 |
Description
Beta 1 Filters B1SO0001214 is a quality replacement for CECCATO/MARK / 2202260271.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- AGS Fitting Assortment, Compression Union, CFA-1 (CFA-1)
- HELLA MARINE Port Navigation Light Incandescent 2Nm Black 12V (2984335)
- PARKER Male Branch Tee, 1/4 in. Thread, 1.48 in L (372PTCSP-4-4)
- BETA 1 FILTERS Spin-On replacement filter for 20270185 / ENERGYLOGIC (B1SO0002663)
- BETA 1 FILTERS Spin-On replacement filter for 70164 / CIM-TEK (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for 51730 / WIX (B1SO0008653)
- BETA 1 FILTERS Spin-On replacement filter for B004800770001 / ELGI (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for ESE11NCC / UFI (B1SO0001587)
- BETA 1 FILTERS Spin-On replacement filter for 70064 / CIM-TEK (B1SO0002299)
- WIX FILTERS Hydraulic Filter #Wix 51759 (51759)
- Beta 1 Filters Automotive Hydraulic Filters