Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 2118174 / GARDNER DENVER
Mfr # B1SO0001284
Zoro # G910496631
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.75 in
- Outside Dia. 5.06 in
- Micron Rating 10 µ
- Material Cellulose
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001284
- Zoro # G910496631
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6.75 in |
Outside Dia. | 5.06 in |
Details
Micron Rating | 10 µ |
Material | Cellulose |
Filter Media | Cellulose |
Application | Filtration |
Replaces Brand | Gardner Denver |
Replaces Part Number | 2118174 |
Description
Beta 1 Filters B1SO0001298 is a quality replacement for GARDNER DENVER / 2118174.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Buick Allure-Lacrosse 09-05/Lesabre-Park (TXF513179)
- QUAKER STATE Oil Motor Dlx Quaker 10W40 (550034964/5500240)
- BUYERS PRODUCTS Document Holder with Clear Cover (5201101)
- WIX FILTERS Auto Trans Filter Kit, Wix 51064 (51064)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 261991 / VANAIR (B1SO0001005)
- BETA 1 FILTERS Spin-On replacement filter for A04819974 / COMPAIR (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 1809001 / DVP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 012391 / AIR SUPPLY (B1SO0001433)
- WIX FILTERS Cartridge Lube Filter, 57062 (57062)
- Beta 1 Filters Oil Filters