Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 20270185 / ENERGYLOGIC
Mfr # B1SO0002663
Zoro # G510495959
product price: $175.99
/ea
Sold in multiples of 4 for $703.96
Free Shipping & Returns
$703.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Wire Mesh
- Outside Dia. 3.78 in
- Length 5.787 in
- Filter Media Wire Mesh
- Micron Rating 125 µ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0002663
- Zoro # G510495959
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 5.787 in |
Details
Head Material | Wire Mesh |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Application | Filtration |
Replaces Brand | Energylogic |
Replaces Part Number | 20270185 |
Description
Beta 1 Filters B1SO0002669 is a quality replacement for ENERGYLOGIC / 20270185.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake, H15091 (H15091)
- BUYERS PRODUCTS 2-5/16 Inch Black Hitch Ball With 1-1/2 Shank Diameter x 2-3/4 Long+2 Inch Riser (1802061)
- HALTEC Straigt Lock-On Chuck (CH-300)
- SWOBBIT PRODUCTS 180Adjustable Angle Adapter (SW66640)
- BETA 1 FILTERS Spin-On replacement filter for 142243 / QUINCY (B1SO0004104)
- BETA 1 FILTERS Spin-On replacement filter for W79A448 / WIX (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for 9101798 / LAYMOR (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for 1613610590 / ATLAS COPCO (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for SFC5710E / STAUFF (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for B004800770001 / ELGI (B1SO0001200)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9045)
- Beta 1 Filters Automotive Hydraulic Filters