Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 1H1234 / WHITE
Mfr # B1SO0005000
Zoro # G111451965
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.693"
- Outside Dia. 5.039"
- Micron Rating 10 µ
- Material Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005000
- Zoro # G111451965
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 6.693" |
Outside Dia. | 5.039" |
Details
Micron Rating | 10 µ |
Material | Cellulose |
Application | Filtration |
Media | Cellulose |
Description
Beta 1 Filters B1SO0005289 is a quality replacement for WHITE / 1H1234.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 1H1234 WHITE
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILETRONIX CB Ant PowerStix Series 4ft Blk (216-70410)
- INGERSOLL-RAND Hook/Loop Pad For The Irt3129K, 3" (IRT03H-PAD-HL)
- STEELMAN Low Profile Tire Removal Tool (99719)
- SEA-DOG Stainless Steel Louvered Vent - 5" x 4-5/8" (331390-1)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- BETA 1 FILTERS Spin-On replacement filter for 2903033701 / ATLAS COPCO (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 634900 / WOODWARD SALES (B1SO0016575)
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-45/64" H (B7503)
- Beta 1 Filters Oil Filters