Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 1809002 / DVP
Mfr # B1SO0001116
Zoro # G710493373
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.62 in
- Outside Dia. 3.75 in
- Micron Rating 48 µ
- Application Filtration
- Replaces Part Number 1809002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001116
- Zoro # G710493373
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5.62 in |
Outside Dia. | 3.75 in |
Details
Micron Rating | 48 µ |
Application | Filtration |
Replaces Part Number | 1809002 |
Replaces Brand | Dvp |
Description
Beta 1 Filters B1SO0001140 is a quality replacement for DVP / 1809002.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A PresurFlo Hydraulic Fluid ISO 150 SAE 40- 5 Gallon Plastic Pail (55138)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 320 ISO Viscosity, Not Specified SAE (FMO 320-001)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- GROTE Shrink Tube, Dual Wall, Black, 1/8"X6", PK20 (84-4006-3)
- BETA 1 FILTERS Spin-On replacement filter for K5003 / KOBELCO (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- BETA 1 FILTERS Spin-On replacement filter for CP75230 / LENZ (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 2903033701 / ATLAS COPCO (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 5205002S / KOHLER (B1SO0001039)
- ACDELCO Filter Asmoil Filter Asm-Oil, Pf64F (PF64F)
- Beta 1 Filters Oil Filters