Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 1809002 / DEKKER VACUUM
Mfr # B1SO0001116
Zoro # G210493064
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.62 in
- Outside Dia. 3.75 in
- Micron Rating 48 µ
- Application Filtration
- Replaces Part Number 1809002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001116
- Zoro # G210493064
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5.62 in |
Outside Dia. | 3.75 in |
Details
Micron Rating | 48 µ |
Application | Filtration |
Replaces Part Number | 1809002 |
Replaces Brand | Dekker Vacuum |
Description
Beta 1 Filters B1SO0001139 is a quality replacement for DEKKER VACUUM / 1809002.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 90 deg. (90-275 X 10)
- VALVOLINE Valvoline Oil 247199 5 qt. 10W30 Daily Protection Motor Oil (247199)
- BARBERELLA Pop & Lock POPPL8521 Power Tail Gate Lock with or without Camera for 2005-2015 Tacoma; Balck (POPPL8521)
- DORMAN Parking Brake Pedal Pad, 20742 (20742)
- BETA 1 FILTERS Spin-On replacement filter for 012391 / AIR SUPPLY (B1SO0001433)
- BETA 1 FILTERS Spin-On replacement filter for 2903033701 / ATLAS COPCO (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 00520015 / SULLIVAN/PALATEK (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / WORTHINGTON (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 634900 / WOODWARD SALES (B1SO0016575)
- K&N Oil Filter/Automotive, Hp-2004 (HP-2004)
- Beta 1 Filters Oil Filters