Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 1613610590 / ATLAS COPCO
Mfr # B1SO0001200
Zoro # G810493754
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.69 in
- Application Filtration
- Filter Media Cellulose
- Head Material Cellulose
- Length 8.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001200
- Zoro # G810493754
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.69 in |
Length | 8.73 in |
Details
Application | Filtration |
Filter Media | Cellulose |
Head Material | Cellulose |
Replaces Brand | Atlas Copco |
Replaces Part Number | 1613610590 |
Description
Beta 1 Filters B1SO0001204 is a quality replacement for ATLAS COPCO / 1613610590.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Toggle Switch Gray Boot (81264-BP)
- BALDWIN FILTERS Air Filter, 13-7/8 x 10-1/2 in. (PA2642)
- AUTOLITE Copper Resistor Spark Plug, 3926 Automotive Plug (3926)
- A & I PRODUCTS Kit, Seat Cushion; YLW (For A-5000SC Seat) 19" x12" x27" (A-5000SCKIT)
- BETA 1 FILTERS Spin-On replacement filter for R928016617 / REXROTH (B1SO0004104)
- BETA 1 FILTERS Spin-On replacement filter for SFC5710E / STAUFF (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for MF0058028 / MAIN FILTER (B1SO0003491)
- BETA 1 FILTERS Spin-On replacement filter for P10 / SCHROEDER (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for 0160MA005BN / HYDAC/HYCON (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for P165354 / DONALDSON (B1SO0007490)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- Beta 1 Filters Automotive Hydraulic Filters