Shop All Oil Removal Filters
Beta 1 Filters
Spin-On replacement filter for 15456614 / US AIR COMPRESSOR
Mfr # B1SO0049832
Zoro # G510499193
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Material Cellulose
- Microns 25 µ
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0049832
- Zoro # G510499193
- Country of Origin United States
- Category Oil Removal Filters
Details
Bowl Material | Cellulose |
Microns | 25 µ |
Filter Media | Cellulose |
Description
Beta 1 Filters B1SO0049896 is a quality replacement for US AIR COMPRESSOR / 15456614.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Open, #319W (319W)
- SUPCO MultiPlus Dual Brand V Belt, A59 (A59)
- ALEMITE Alemite Grease Fitting, Assort, 48 pcs. (DISP-GFA23651)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B128 OH)
- BETA 1 FILTERS Spin-On replacement filter for 39911615 / INGERSOLL RAND (B1SO0049788)
- BETA 1 FILTERS Spin-On replacement filter for 39796982 / INGERSOLL RAND (B1SO0049787)
- BETA 1 FILTERS Spin-On replacement filter for 24900433 / INGERSOLL RAND (B1SO0049916)
- BETA 1 FILTERS Spin-On replacement filter for 1625752600 / ATLAS COPCO (B1SO0049960)
- BETA 1 FILTERS Spin-On replacement filter for 2013400204 / QUINCY (B1SO0049917)
- BETA 1 FILTERS Spin-On replacement filter for 1625480000 / ATLAS COPCO (B1SO0049960)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY8)
- Beta 1 Filters Oil Removal Filters