Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 142136 / QUINCY
Mfr # B1SO0001433
Zoro # G110487880
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.08 in
- Outside Dia. 4.65 in
- Micron Rating 10 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001433
- Zoro # G110487880
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 8.08 in |
Outside Dia. | 4.65 in |
Details
Micron Rating | 10 µ |
Material | Microglass |
Filter Media | Microglass |
Application | Filtration |
Replaces Brand | Quincy |
Replaces Part Number | 142136 |
Description
Beta 1 Filters B1SO0001438 is a quality replacement for QUINCY / 142136.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Safety, Brake, St-4, 200 Psi, 1/4-18 Npt, 1 Hole (800155)
- WJB BEARING Hub Assembly, Wa512010 (WA512010)
- ILC Replacement for Waldmann 450070300 replacement light bulb lamp (450070300 WALDMANN)
- JENDYK Gladhand Lock, Not Keyed Alike, Aluminum (GHAL-KD)
- BETA 1 FILTERS Spin-On replacement filter for K5003 / KOBELCO (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / CHICAGO PNEUMATIC (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 5205002S / KOHLER (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for A04819974 / COMPAIR (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 51516 / WIX (B1SO0016285)
- GENUINE Oil Filter, 90915-Yzzf1 (90915-YZZF1)
- Beta 1 Filters Oil Filters