Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 1000216 / BREAKER TECHNOLOGY
Mfr # B1SO0005000
Zoro # G711452225
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.693"
- Outside Dia. 5.039"
- Micron Rating 10 µ
- Application Filtration
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005000
- Zoro # G711452225
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 6.693" |
Outside Dia. | 5.039" |
Details
Micron Rating | 10 µ |
Application | Filtration |
Material | Cellulose |
Media | Cellulose |
Description
Beta 1 Filters B1SO0005027 is a quality replacement for BREAKER TECHNOLOGY / 1000216.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 1000216 BREAKER TECHNOLOGY
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 04-14 F150 CAB LENGTH GRIP STEP BRACKET KIT (400922)
- HANDY PACK HVAC Blower Motor Connector, HP4430 (HP4430)
- TIMKEN Differential Pinion Race - Rear Inner, 72487 (72487)
- DONALDSON Fuel Filter Kit, P550948 (P550948)
- BETA 1 FILTERS Spin-On replacement filter for 6211472250 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 077099417200 / KAISHAN COMPRESSOR (B1SO0049942)
- BETA 1 FILTERS Spin-On replacement filter for 1626088290 / ATLAS COPCO (B1SO0016575)
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- BETA 1 FILTERS Spin-On replacement filter for 5205002S / KOHLER (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 261991 / VANAIR (B1SO0001005)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B1405)
- Beta 1 Filters Oil Filters