Shop All Hydraulic Filter Elements
Beta 1 Filters
Spin-On replacement filter for 0160MU003P / HYDAC/HYCON
Mfr # B1SO0049586
Zoro # G610498379
product price: $59.29
/ea
Sold in multiples of 4 for $237.16
$237.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 3 µ
- Outside Dia. 5.079 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0049586
- Zoro # G610498379
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 5.079 in |
Details
Micron Rating | 3 µ |
Filter Media | Cellulose |
Description
Beta 1 Filters B1SO0049587 is a quality replacement for HYDAC/HYCON / 0160MU003P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Hose Mender Barb (HM200)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- TRICO Lubricant, 1 G (30659)
- AMFLO Amflo 588HR-RET Automatic, Enclosed Air Hose Reel, Hybrid Polymer/Plastic, Yellow (588HR-RET)
- BUYERS PRODUCTS Reservoir Cleanout Filter Flange Cover Plate (CP56)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- HYDAC 5.03.27D05BN Size 5.03.27, 5 Micron Schroeder Filter Element (5.03.27D05BN)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (925773)
- PARKER Series Hydraulic And Lube Oil Element (936878)
- Beta 1 Filters Hydraulic Filter Elements