Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 012391 / AIR SUPPLY
Mfr # B1SO0001433
Zoro # G010487119
original price:
$59.99
10% off
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.08 in
- Outside Dia. 4.65 in
- Micron Rating 10 µ
- Filter Media Microglass
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001433
- Zoro # G010487119
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 8.08 in |
Outside Dia. | 4.65 in |
Details
Micron Rating | 10 µ |
Filter Media | Microglass |
Application | Filtration |
Material | Microglass |
Replaces Part Number | 12391 |
Replaces Brand | Air Supply |
Description
Beta 1 Filters B1SO0001432 is a quality replacement for AIR SUPPLY / 012391.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK Thermostat For Nautic Boilers (FVSLTB152700A00)
- TITAN Telescoping Magnetic Retriever, 3Lb (11763)
- BUCCANEER ROPE 3/4 x 25 Double Braid Dock Line, Gold & White (30-40525)
- C.E. SMITH Fender Step Pad, 15-1/4 in. x 3 in. x 1-3/16 in., Bolt-On, UPC Label (26212GA)
- BETA 1 FILTERS Spin-On replacement filter for 51516 / WIX (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / CHICAGO PNEUMATIC (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for P165876 / DONALDSON 2-Pack (B1SO0006386)
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 6211472250 / CHICAGO PNEUMATIC (B1SO0001328)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7099)
- Beta 1 Filters Oil Filters