Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 0080MA005BN / HYDAC/HYCON
Mfr # B1SO0002382
Zoro # G110492181
product price: $46.39
/ea
Sold in multiples of 4 for $185.56
$185.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 5 µ
- Application Filtration
- Outside Dia. 3.78 in
- Head Material Microglass
- Length 5.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0002382
- Zoro # G110492181
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 5.787 in |
Details
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | 0080MA005BN |
Replaces Brand | Hydac/Hycon |
Description
Beta 1 Filters B1SO0002386 is a quality replacement for HYDAC/HYCON / 0080MA005BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down 16' Grn 1000# (A47201)
- BENDIX Air Brake Dryer, K041395 (K041395)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091050)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6845)
- BETA 1 FILTERS Spin-On replacement filter for KL850009 / KELTEC (B1SO0001420)
- BETA 1 FILTERS Spin-On replacement filter for 51614 / WIX (B1SO0002663)
- BETA 1 FILTERS Spin-On replacement filter for RN28201 / FS CURTIS (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for P165185 / DONALDSON (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for 3536 / CHIPBLASTER (B1SO0006660)
- BETA 1 FILTERS Spin-On replacement filter for B004800770001 / ELGI (B1SO0001200)
- MAIN FILTER DONALDSON/FBO/DCI P165659 Replacement/Interchange Spin-On Filter (MF0575554)
- Beta 1 Filters Automotive Hydraulic Filters