Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 0063019 / PONSSE
Mfr # B1SO0008066
Zoro # G910499298
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 10 µ
- Outside Dia. 3.74 in
- Filter Media Microglass
- Length 9.508 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0008066
- Zoro # G910499298
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.74 in |
Length | 9.508 in |
Details
Micron Rating | 10 µ |
Filter Media | Microglass |
Application | Filtration |
Head Material | Microglass |
Replaces Brand | Ponsse |
Replaces Part Number | 63019 |
Description
Beta 1 Filters B1SO0008107 is a quality replacement for PONSSE / 0063019.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Diesel Fuel Biocide, 32 oz. (BB32EZ01US-2)
- VALTERRA Valterra T1001VPM Bladex Waste Valve with Metal Handle - 1-1/2" (T1001VPM)
- SKF Shaft Seal, 2 x 2-39/64 x 5/16", CRW1, Nitrile (19760)
- REESE Trailer Ball, 3500 lb., Chrome, REESE TOWPOWER (7008520)
- BETA 1 FILTERS Spin-On replacement filter for 664917 / THERMO KING (B1SO0007490)
- BETA 1 FILTERS Spin-On replacement filter for S62427 / CNH CASE-NEW HOLLAND (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for CP125255 / LENZ (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for SFC5710E / STAUFF (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for P165185 / DONALDSON (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for P551551 / DONALDSON (B1SO0001705)
- DONALDSON Hydraulic Filter, Cartridge, P550781 (P550781)
- Beta 1 Filters Automotive Hydraulic Filters