Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 00520015 / SULLIVAN/PALATEK
Mfr # B1SO0001284
Zoro # G310497221
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.75 in
- Outside Dia. 5.06 in
- Micron Rating 10 µ
- Material Cellulose
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001284
- Zoro # G310497221
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6.75 in |
Outside Dia. | 5.06 in |
Details
Micron Rating | 10 µ |
Material | Cellulose |
Filter Media | Cellulose |
Application | Filtration |
Replaces Part Number | 520015 |
Replaces Brand | Sullivan/Palatek |
Description
Beta 1 Filters B1SO0001322 is a quality replacement for SULLIVAN/PALATEK / 00520015.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, Compression, Union, 1/2" (DOT62C-08)
- DAYTON Warning Light, Yellow, LED, Stud (26ZT51)
- BOBCAT BOBCAT 6515541 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER COMBILIFT CPHY0012 Replacement/Interchange Spin-On Filter (MF0058027)
- BETA 1 FILTERS Spin-On replacement filter for W962 / EATON (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for P565062 / DONALDSON 4-Pack (B1SO0002277)
- BETA 1 FILTERS Spin-On replacement filter for 76530105 / BECKER PUMP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 634900 / WOODWARD SALES (B1SO0016575)
- BETA 1 FILTERS Spin-On replacement filter for 2118174 / GARDNER DENVER (B1SO0001284)
- PUROLATOR Purolator PBL25288 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL25288)
- Beta 1 Filters Oil Filters