Shop All Liquid Separators
Beta 1 Filters
Spin-On Air/Oil Separator replacement filter for SPS036082SJ / WALKER FILTRATION
Mfr # B1SA0001177
Zoro # G711451327
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 8.25"
- Housing Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SA0001177
- Zoro # G711451327
- Country of Origin United States
- Category Liquid Separators
Dimensions
Overall Height | 8.25" |
Details
Housing Material | Microglass |
Filter Media | Microglass |
Description
Beta 1 Filters B1SA0002443 is a quality replacement for WALKER FILTRATION / SPS036082SJ. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for SPS036082SJ / WALKER FILTRATION
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Used in industrial application such as pneumatic systems, air compressors and gas processing
- •Designed to separate and remove oil aerosols and mists from compressed air or gases
- •Avoid unnecessary downtime and costly repairs with premium replacements
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.32" L, 5000 psi (1/8 MMO-SS)
- THE MAIN RESOURCE Pinch Hose, Clamps .378" - 7/16", 10pcs (TMRHC8605-10)
- D&D Timing Belt, L, 0.5 x 25in PL, T67 (250L050)
- TRITAN Bearings, 8.00mm Bore Dia., 740 lb. (608 ZZ PRX)
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- SOLBERG Liquid Separator, 2.5In FNPT Inlet/Outlet (STS-250C)
- SOLBERG Liquid Separator, 3In FNPT Inlet/Outlet (STS-300C)
- Beta 1 Filters Air Compressors