Shop All Liquid Separators
Beta 1 Filters
Spin-On Air/Oil Separator replacement filter for LB9628 / MANN+HUMMEL
Mfr # B1SA0001177
Zoro # G511451305
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Microglass
- Filter Media Microglass
- Overall Height 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SA0001177
- Zoro # G511451305
- Country of Origin United States
- Category Liquid Separators
Dimensions
Overall Height | 8.25" |
Details
Housing Material | Microglass |
Filter Media | Microglass |
Description
Beta 1 Filters B1SA0001979 is a quality replacement for MANN+HUMMEL / LB9628. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for LB9628 / MANN+HUMMEL
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Used in industrial application such as pneumatic systems, air compressors and gas processing
- •Designed to separate and remove oil aerosols and mists from compressed air or gases
- •Avoid unnecessary downtime and costly repairs with premium replacements
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase Belt Drive Motor, 3 HP, 56HZ Frame, 200-230/460V AC Voltage, 1,750 Nameplate RPM (H887L)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting (5YCL8)
- POWERDRIVE 3/4" Sheave 8.25" OD (AK84-3/4)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X06X06)
- SOLBERG Liquid Separator, 2.5In FNPT Inlet/Outlet (STS-250C)
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- SOLBERG Liquid Separator, 3In FNPT Inlet/Outlet (STS-300C)
- Beta 1 Filters Liquid Separators