Shop All Liquid Separators
Beta 1 Filters
Spin-On Air/Oil Separator replacement filter for 4930658501 / MANN+HUMMEL
Mfr # B1SA0001031
Zoro # G511451299
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Microglass
- Filter Media Microglass
- Overall Height 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SA0001031
- Zoro # G511451299
- Country of Origin United States
- Category Liquid Separators
Dimensions
Overall Height | 8.25" |
Details
Housing Material | Microglass |
Filter Media | Microglass |
Description
Beta 1 Filters B1SA0001960 is a quality replacement for MANN+HUMMEL / 4930658501. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 4930658501 / MANN+HUMMEL
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Used in industrial application such as pneumatic systems, air compressors and gas processing
- •Designed to separate and remove oil aerosols and mists from compressed air or gases
- •Avoid unnecessary downtime and costly repairs with premium replacements
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 1.000"x14mm, OD 2.000", L 2.313", Aluminum (BC32-1"-14MM-A)
- AVENTICS VLV (L22BA452B000061)
- DAYTON Motor, 1/2 HP, Yoke (4UX65)
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 (02518ET3E284TF3-W22)
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- SOLBERG Liquid Separator, 3In FNPT Inlet/Outlet (STS-300C)
- SOLBERG Liquid Separator, 2.5In FNPT Inlet/Outlet (STS-250C)
- Beta 1 Filters Air Compressors