Shop All Liquid Separators
Beta 1 Filters
Spin-On Air/Oil Separator replacement filter for 4930359141 / MANN+HUMMEL
Mfr # B1SA0001023
Zoro # G911451301
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5"
- Housing Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SA0001023
- Zoro # G911451301
- Country of Origin United States
- Category Liquid Separators
Dimensions
Overall Height | 5" |
Details
Housing Material | Microglass |
Filter Media | Microglass |
Description
Beta 1 Filters B1SA0001934 is a quality replacement for MANN+HUMMEL / 4930359141. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for 4930359141 / MANN+HUMMEL
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Used in industrial application such as pneumatic systems, air compressors and gas processing
- •Designed to separate and remove oil aerosols and mists from compressed air or gases
- •Avoid unnecessary downtime and costly repairs with premium replacements
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC1514, 15.7 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1514)
- MAIN FILTER Hydraulic Filter, replaces HYSTER 1707195, Return Line, 10 micron, Outside-in (MF0585769)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- INTERSTATE PNEUMATICS Spring Guard For HSR90 Hose Reel (HSR90-SG)
- SOLBERG Liquid Separator, 2.5In FNPT Inlet/Outlet (STS-250C)
- SOLBERG Liquid Separator, 3In FNPT Inlet/Outlet (STS-300C)
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- Beta 1 Filters Liquid Separators