Shop All Compressor Air Filters
Beta 1 Filters
Panel Filter replacement filter for 67731158 / INGERSOLL RAND
Mfr # B1PA0001011
Zoro # G810498469
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Microglass
- Overall Width 24 in
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1PA0001011
- Zoro # G810498469
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 24 in |
Details
Element Material | Microglass |
Filter Media | Microglass |
Description
Beta 1 Filters B1PA0001038 is a quality replacement for INGERSOLL RAND / 67731158. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS 4710SQ Quiet Flow 1 Hp 4.7 Gallon Steel Tank Air Compressor Only 60 dB (CAT-4710SQ)
- NTN NTN 6202ZZ/16 C3, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ16 C3 (6202ZZ/16 C3)
- CONTINENTAL CONTITECH 4L320 Cogged V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- BETA 1 FILTERS Air Filter replacement filter for ELM94 / WORTHINGTON (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 19P / SOLBERG (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 111146E100 / QUINCY (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- BETA 1 FILTERS Air Filter replacement filter for 1613900100 / ATLAS COPCO (B1AF0005175)
- SOLBERG Element, Intake Filter (18P)
- Beta 1 Filters Compressor Air Filters