Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for Z372A10A / MP FILTRI
Mfr # B1HF0034287
Zoro # G210485076
product price: $51.49
/ea
Sold in multiples of 4 for $205.96
$205.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part Z372A10A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034287
- Zoro # G210485076
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.047 in |
Outside Dia. | 1.654 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | Z372A10A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0036447 is a quality replacement for MP FILTRI / Z372A10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 61802ZZ (61802 ZZ PRX)
- DAYTON C128 V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FH91)
- TRI-FLOW General Purpose Lubricant Spray 12 oz (20006TF)
- FESTO Mounting Bracket HR-1/4-P (HR-1/4-P)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BRIGGS & STRATTON Filter, Hydraulic, SE (5021357X1YP)
- Beta 1 Filters Hydraulic Filters