Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for XR160G10 / FILTREC
Mfr # B1HF0073042
Zoro # G410483919
product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part XR160G10
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073042
- Zoro # G410483919
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.22 in |
Outside Dia. | 3.937 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | XR160G10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0073042 is a quality replacement for FILTREC / XR160G10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (CLB14)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- MAIN FILTER Hydraulic Filter, replaces TCM 214A752081, 10 micron, Inside-Out, Cellulose (MF0066230)
- Beta 1 Filters Hydraulic Filtration