Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for XR063G06 / FILTREC
Mfr # B1HF0072961
Zoro # G410483537
product price: $68.59
/ea
Sold in multiples of 2 for $137.18
$137.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part XR063G06
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 2.283 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0072961
- Zoro # G410483537
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.283 in |
Length | 6.26 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | XR063G06 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0072961 is a quality replacement for FILTREC / XR063G06.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- OETIKER Hose Clamp Assortment (18500060)
- SKF NBR, single lip, grease seal, Bore-Tite (12565)
- BETA 1 FILTERS Air Filter replacement filter for ELM94 / WORTHINGTON (B1AF0005211)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- Beta 1 Filters Hydraulic Filters