Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for X250614505 / RENAULT
Mfr # B1HF0099037
Zoro # G110489150
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand RENAULT
- Replaces OEM Part X250614505
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 5.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099037
- Zoro # G110489150
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.65 in |
Length | 14.291 in |
Details
Replaces OEM Brand | RENAULT |
Replaces OEM Part | X250614505 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0114670 is a quality replacement for RENAULT / X250614505.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Flow Divider, Rotary Gear (253065)
- MANITOU Bearing Bronze Bushing Flanged 5/8" Id, 7/8" Od, 1" Length (153315)
- SPRAYON Welders Anti-Spatter, Wet (SC0942000)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3554T-5, 1.5HP, 1740RPM, 3PH, 60HZ, 145TC, 3532M, TENV (CEWDM3554T-5)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- Beta 1 Filters Hydraulic Filters