Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WT1665 / FILTREC
Mfr # B1HF0129882
Zoro # G810493709
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Filter Media Wire Mesh
- Micron Rating 74 µ
- Outside Dia. 3.386 in
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0129882
- Zoro # G810493709
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.386 in |
Length | 12.205 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | WT1665 |
Filter Media | Wire Mesh |
Micron Rating | 74 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0129882 is a quality replacement for FILTREC / WT1665.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS856P)
- TITAN PRO Motor Run Capacitor, 60 MFD, 5-5/8 In. H (TRCF60)
- DAYTON AC Gearmotor, 31.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFZ3)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- Beta 1 Filters Hydraulic Filters