Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WST7197 / PPHU SENI
Mfr # B1HF0048170
Zoro # G110484353
product price: $156.99
/ea
Sold in multiples of 4 for $627.96
Free Shipping & Returns
$627.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PPHU SENI
- Replaces OEM Part WST7197
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.791 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048170
- Zoro # G110484353
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.791 in |
Length | 7.835 in |
Details
Replaces OEM Brand | PPHU SENI |
Replaces OEM Part | WST7197 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0051572 is a quality replacement for PPHU SENI / WST7197.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/4)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- SPEEDAIRE Needle Set, 3mm, PK19 (PN12V731018AG)
- FESTO Standards-Based Cylinder DSNU-25-40-P-A (DSNU-25-40-P-A)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- ARGO V2126023 Replacement/Interchange Hydraulic Filter (MF0896642)
- Beta 1 Filters Hydraulic Filters