Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WHE26388 / WISMET
Mfr # B1HF0128013
Zoro # G110495496
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WISMET
- Replaces OEM Part WHE26388
- Filter Media Cellulose
- Outside Dia. 4.331 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0128013
- Zoro # G110495496
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.331 in |
Length | 7.677 in |
Details
Replaces OEM Brand | WISMET |
Replaces OEM Part | WHE26388 |
Filter Media | Cellulose |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0184652 is a quality replacement for WISMET / WHE26388.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (VEM3556)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- FESTO Plastic Tubing PUN-H-12X2-BL (PUN-H-12X2-BL)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- Beta 1 Filters Hydraulic Filters