Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WGH9334 / WOODGATE
Mfr # B1HF0006569
Zoro # G110482373
product price: $78.49
/ea
Sold in multiples of 2 for $156.98
Free Shipping & Returns
$156.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand WOODGATE
- Filter Media Microglass
- Micron Rating 3 µ
- Length 9.252 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006569
- Zoro # G110482373
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.252 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | WOODGATE |
Replaces OEM Part | WGH9334 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0024802 is a quality replacement for WOODGATE / WGH9334.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 557888, Pressure Line, 10 micron, Outside-In (MF0059662)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- THERMAL TRANSFER Oil Coolers MA Series (with Fan): DC Fan/Motor Assembly for MA-32 & MA-48 (258374)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- Beta 1 Filters Hydraulic Filtration