Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WGH1051 / WOODGATE
Mfr # B1HF0096832
Zoro # G110492129
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand WOODGATE
- Filter Media Cellulose
- Micron Rating 10 µ
- Outside Dia. 1.791 in
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096832
- Zoro # G110492129
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.791 in |
Length | 4.094 in |
Details
Replaces OEM Brand | WOODGATE |
Replaces OEM Part | WGH1051 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0098924 is a quality replacement for WOODGATE / WGH1051.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- D&D Timing Belt, 5M, 15 x 230mm PL, T46 (230-5M-15)
- ALL TOOL DEPOT 3/4" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C906NA)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- LENZ Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4” NPTf (221009)
- Beta 1 Filters Hydraulic Filters