Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG846 / FILTREC
Mfr # B1HF0126328
Zoro # G110491368
product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part WG846
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0126328
- Zoro # G110491368
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.795 in |
Length | 7.953 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | WG846 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0126328 is a quality replacement for FILTREC / WG846.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 0.313 in ID x 0.63 in OD, 0.156 in W, Nitrile Lip (3060)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (212697)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05030-25-G)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- PALL PALL HC9604FCS16Z Replacement/Interchange Hydraulic Filter (MF0058324)
- Beta 1 Filters Hydraulic Filtration