Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG601 / FILTREC
Mfr # B1HF0125579
Zoro # G710490617
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part WG601
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0125579
- Zoro # G710490617
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.37 in |
Length | 15.984 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | WG601 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0125579 is a quality replacement for FILTREC / WG601.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Y Fitting, Black, 1/2", PK20 (59868-BLK)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Yellow (100209)
- DAYTON 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (2L408)
- NOBLES/TENNANT DRIVE MOTOR - BRUSH MOTOR W/GEARBOX, OFFSET - 36V 200RPM .75HP (397815)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- Beta 1 Filters Hydraulic Filters